Skip Content
DRAWER UNIT PACK RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER UNIT PACK RAT

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU338-3
  • Mfr. Model # 338-3
  • UNSPSC # 24112405
  • CATALOGUE PAGE # 3256
  • Shipping Weight 383.0 lbs

Technical Specs

  • Capacity 425 lbs.
  • Colour White
  • Depth 48"
  • Finish Powdered
  • Gauge 14 (Body, Skids), 12 (Drawer)
  • Height 12-3/8"
  • Includes (3) Keys, Mounting Kit
  • Item Truck or Van Storage Drawer
  • Material Steel
  • Number of Dividers 24
  • Number of Shelves 1
  • Number of Drawers 1
  • Resistant To Corrosion, Abrasion, Scratches
  • Type Standard
  • Width 39-5/8"
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Rollers 3
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list