Skip Content
DRAWER UNIT PACK RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER UNIT PACK RAT

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU336-3
  • Mfr. Model # 336-3
  • UNSPSC # 24112405
  • CATALOGUE PAGE # 3256
  • Shipping Weight 210.0 lbs

Technical Specs

  • Capacity 425 lbs.
  • Colour White
  • Finish Powdered
  • Depth 20"
  • Gauge 14 (Body, Skids), 12 (Drawer)
  • Includes (11) Keys, Mounting Kit
  • Height 12-3/8"
  • Item Truck or Van Storage Drawer
  • Type Standard
  • Number of Shelves 2
  • Material Steel
  • Width 48"
  • Resistant To Corrosion, Abrasion, Scratches
  • Number of Dividers 12
  • Number of Drawers 1
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Rollers 1
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list