DRAWER UNIT PACK RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER UNIT PACK RAT

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU312-3
  • Mfr. Model # 312-3
  • UNSPSC # 24112405
  • CATALOGUE PAGE # 3256
  • Shipping Weight 151.0 lbs

Technical Specs

  • Capacity 425 lbs.
  • Colour White
  • Gauge 14 (Body, Skids), 12 (Drawer)
  • Finish Powdered
  • Depth 24"
  • Includes (9) Keys, Mounting Kit
  • Height 8-7/8"
  • Item Truck or Van Storage Drawer
  • Number of Dividers 12
  • Material Steel
  • Type Short
  • Width 30"
  • Number of Shelves 4
  • Number of Drawers 1
  • Rollers 2
  • Resistant To Corrosion, Abrasion, Scratches
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list