Skip Content
DRAWER UNIT PACK RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER UNIT PACK RAT

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU305-3
  • Mfr. Model # 305-3
  • UNSPSC # 24112405
  • CATALOGUE PAGE # 3256
  • Shipping Weight 106.0 lbs

Technical Specs

  • Capacity 425 lbs.
  • Colour White
  • Depth 10-1/4"
  • Finish Powdered
  • Gauge 14 (Body, Skids), 12 (Drawer)
  • Material Steel
  • Height 8-7/8"
  • Item Truck or Van Storage Drawer
  • Includes (8) Keys, Mounting Kit
  • Number of Dividers 6
  • Number of Shelves 1
  • Type Standard
  • Width 48"
  • Number of Drawers 1
  • Resistant To Corrosion, Abrasion, Scratches
  • Locking System Red Pushbutton, Lock Cylinder with (2) Keys
  • Rollers 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List