Skip Content
DRAWER STYRENE CLR 36 STL FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRAWER STYRENE CLR 36 STL FRAME

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM17136
  • Mfr. Model # 17136
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

36 drawer steel frame economy cabinet, 6 inch depth x 18 inch width x 9-1/2 inch height.

Technical Specs

  • Finish Baked Enamel
  • Item Storage Cabinet
  • Number of Drawers or Bins 36
  • Dividers per Drawer 2
  • Drawer Depth 5-3/4"
  • Drawer Height 1-1/4"
  • Drawer Width 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list