Skip Content
DRAWER STYRENE CLR 18 STL FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRAWER STYRENE CLR 18 STL FRAME

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM17018
  • Mfr. Model # 17018
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Product Details

18 drawer steel frame economy cabinet, 6 inch depth x 18 inch width x 9-1/2 inch height.

Technical Specs

  • Finish Baked Enamel
  • Includes (18) Removable Dividers, (18) Labels
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 18
  • Overall Depth 6"
  • Cabinet Color Gray
  • Cabinet Material Steel
  • Overall Width 18"
  • Overall Height 9-1/2"
  • Drawer Depth 5-3/4"
  • Drawer Height 2-1/2"
  • Dividers per Drawer 2
  • Drawer Width 2-3/4"
  • Drawer Material Plastic
  • Drawer Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list