Skip Content
DRAWER STORAGE TRUCK 5X12X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAWER STORAGE TRUCK 5X12X24

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1409980
  • Mfr. Model # 1409980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Capacity 75 lbs.
  • Colour Silver
  • Depth 50"
  • Finish Tread Plate
  • Features -
  • Height 24"
  • Gauge 0.125
  • Item Truck or Van Door Storage Tray
  • Includes -
  • Material Aluminum
  • Number of Dividers 5
  • Width 12"
  • Type -
  • Number of Drawers 4
  • Rollers -
  • Locking System Latch
  • Resistant To -
  • Recommended Padlock Size -
  • Attaches To Floor van or truck
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list