DRAWER STORAGE TRUCK 48X48X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER STORAGE TRUCK 48X48X9

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS664980
  • Mfr. Model # 664980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 401.0 lbs

Technical Specs

  • Capacity 650 lbs.
  • Gauge 14
  • Depth 48"
  • Finish Power Coat
  • Colour White
  • Height 9"
  • Includes Mounting Hardware
  • Item Truck or Van Door Storage Tray
  • Width 48"
  • Number of Dividers 24
  • Material Steel
  • Number of Drawers 1
  • Rollers 4
  • Locking System Grip And Release Handle Controls
  • Attaches To Floor van or truck
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list