DRAWER STORAGE TRUCK 48X24X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER STORAGE TRUCK 48X24X13

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS666980
  • Mfr. Model # 666980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 268.0 lbs

Technical Specs

  • Capacity 650 lbs.
  • Finish Power Coat
  • Colour White
  • Gauge 14
  • Depth 48"
  • Height 13"
  • Includes Mounting Hardware
  • Item Truck or Van Door Storage Tray
  • Number of Dividers 13
  • Material Steel
  • Width 24"
  • Number of Drawers 1
  • Locking System Grip And Release Handle Controls
  • Rollers 2
  • Assembled/Unassembled Assembled
  • Attaches To Floor van or truck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list