Skip Content
DRAWER STORAGE TRUCK 48X12X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAWER STORAGE TRUCK 48X12X13

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS665980
  • Mfr. Model # 665980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Capacity 650 lbs.
  • Colour White
  • Depth 48"
  • Gauge 14
  • Finish Power Coat
  • Includes Mounting Hardware
  • Height 13"
  • Item Truck or Van Door Storage Tray
  • Material Steel
  • Number of Dividers 7
  • Width 12"
  • Number of Drawers 1
  • Rollers 1
  • Locking System Grip And Release Handle Controls

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List