Skip Content
DRAWER STORAGE TRUCK 26X12X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER STORAGE TRUCK 26X12X36

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1406980
  • Mfr. Model # 1406980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Colour Silver
  • Finish Tread Plate
  • Capacity 75 lbs.
  • Features -
  • Depth 26"
  • Gauge 0.125
  • Height 12"
  • Item Truck or Van Door Storage Tray
  • Includes -
  • Number of Dividers 5
  • Material Aluminum
  • Type -
  • Width 36"
  • Number of Drawers 6
  • Resistant To -
  • Locking System Latch
  • Rollers -
  • Recommended Padlock Size -
  • Assembled/Unassembled Assembled
  • Attaches To Floor van or truck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list