Skip Content
DRAWER STORAGE JOBOX STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER STORAGE JOBOX STEEL

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS663980
  • Mfr. Model # 663980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 318.0 lbs

Technical Specs

  • Colour White
  • Capacity 650 lbs.
  • Depth 48"
  • Gauge 14
  • Finish Power Coat
  • Height 9"
  • Item Truck or Van Door Storage Tray
  • Includes Mounting Hardware
  • Number of Dividers 19
  • Width 36"
  • Material Steel
  • Number of Drawers 1
  • Locking System Grip And Release Handle Controls
  • Rollers 3
  • Attaches To Floor van or truck
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list