Skip Content
DRAWER SLIDE,SIDE MOUNT,STEEL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRAWER SLIDE,SIDE MOUNT,STEEL,PK 2

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEV3
  • Mfr. Model # 1HEV3
  • UNSPSC # 44111502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material Steel
  • Item Drawer Slide
  • Finish Zinc
  • Height 20"
  • Width 1-13/16"
  • Hardware Not Included
  • Extended Length 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list