Skip Content
DRAWER SLIDE,SIDE MOUNT,STEEL,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER SLIDE,SIDE MOUNT,STEEL,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HEV2
  • Mfr. Model # 1HEV2
  • UNSPSC # 44111502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item Drawer Slide
  • Finish Zinc
  • Height 18"
  • Material Steel
  • Width 1-13/16"
  • Hardware Not Included
  • Extended Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list