Skip Content
DRAWER POLYSTYRENE CLR 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER POLYSTYRENE CLR 16

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM19416
  • Mfr. Model # 19416
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 2000
  • Shipping Weight 20.0 lbs

Product Details

16 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.

Technical Specs

  • Finish Baked Enamel
  • Item Drawer Bin Cabinet
  • For Use With AKM30016, AKM98325
  • Includes (32) Removable Dividers, (16) Labels
  • Number of Drawers or Bins 16
  • Overall Depth 11"
  • Overall Height 11"
  • Cabinet Color Gray
  • Cabinet Material Steel
  • Overall Width 17"
  • Dividers per Drawer 2
  • Drawer Height 2-1/8"
  • Drawer Depth 10-9/16"
  • Drawer Width 4"
  • Drawer Color Gray
  • Drawer Material Polystyrene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list