DRAWER LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER LINER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9910
  • Mfr. Model # 9910
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Protects Tools and Drawer Finish From Scratching and Marring
  • For Use With Standard Cabinets
  • Item Non Slip Drawer Liner Roll
  • Length 5 ft.
  • Material Polyethylene Foam
  • Type Cut To Fit
  • Width 2 ft.
  • Pattern Non Open Weave
  • Thickness 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list