DRAWER LINER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER LINER KIT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT32559P
  • Mfr. Model # 32559P
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item PROTO(R) Drawer Liner Kit
  • Includes 7PCS 16.062 X 21.125"
  • Features Protects Tools and Drawer Finish From Scratching and Marring, Chemical Resistant
  • Height 0.084"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list