Skip Content
DRAWER LINER BK PVC 22-1/2 X115IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER LINER BK PVC 22-1/2 X115IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XP05
  • Mfr. Model # 22XP05
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Tool Drawer Liner Roll
  • Colour Black
  • Finish Textured
  • For Use With Tool Cabinets
  • Features Non-Slip, Protects Tools and Drawer Finish From Scratching
  • Length 115"
  • Material PVC
  • Pattern Open Weave
  • Width 22-1/2"
  • Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list