Skip Content
DRAWER FOR WORK BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER FOR WORK BENCH

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSSD2014
  • Mfr. Model # SD2014
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Industrial Gray
  • For Use With All Adjustable or Flared Leg Edsal Industrial or Electronic Workbenches
  • Finish Powder Coated
  • Depth 20"
  • Height 6"
  • Item Stackable Drawer
  • Material Steel
  • Assembly Assembled
  • Width 17"
  • Includes Hardware
  • Load Capacity 75 lbs.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list