DRAWER 12PC ORGANIZER FOR L-BOXX3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAWER 12PC ORGANIZER FOR L-BOXX3D

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHI-BOXX5312
  • Mfr. Model # CHI-BOXX5312
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 400
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Plastic
  • Item Drawer for L-BOXX(R) 3D
  • Number of Compartments 12
  • Includes 12-Piece Organizer
  • Colour Blue
  • Compartment Width 12-1/2"
  • Number of Removable Dividers 4
  • Outside Width 14-1/4"
  • Outside Height 2-1/4"
  • Outside Length 12-1/2"
  • ESD Conductive No
  • Compartment Height 2"
  • Compartment Length 12-1/2"
  • Removable Dividers Yes
  • Compartment Box Item Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list