Skip Content
DRAWER 10PC ORGANIZER FOR L-BOXX3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAWER 10PC ORGANIZER FOR L-BOXX3D

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHI-BOXX7210
  • Mfr. Model # CHI-BOXX7210
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 400
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Drawer for L-BOXX(R) 3D
  • Includes 10-Piece Organizer
  • Colour Blue
  • Number of Compartments 10
  • Material Plastic
  • Compartment Width 12-1/2"
  • Number of Removable Dividers 4
  • Outside Width 14-1/4"
  • Outside Height 3"
  • Outside Length 12-1/2"
  • Compartment Length 3"
  • Compartment Height 14-1/4"
  • Compartment Box Item Compartment Box
  • ESD Conductive No
  • Removable Dividers Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list