DRAW STUD, KO SPD (POP)SP-DRAWSTUD1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAW STUD, KO SPD (POP)SP-DRAWSTUD1

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7212SP11
  • Mfr. Model # 7212SP11
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1401
  • Shipping Weight 0.65 lbs

Product Details

Speed Punch, Knock Out, Max. Capacity Mild Steel (Ga.) 10 ga Mild Steel, Slug Split, Use With One of Greenlee's Hydraulic or Battery Operated Drivers

Technical Specs

  • Item Speed Punch
  • Type Knock Out
  • Use With One of Greenlee's Hydraulic or Battery Operated Drivers
  • Max. Capacity Mild Steel (Ga.) 10 ga Mild Steel
  • Slug Split
  • Conduit and Pipe Size (In.) 3/4 x 4.77
  • Number of Pins 1
  • Function For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list