Skip Content
DRAW STUD 3/4 BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAW STUD 3/4 BALL BEARING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2622
  • Mfr. Model # 49-16-2622
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Conduit and Pipe Size (In.) 3/4
  • Hole Size (In.) 3/4
  • Use With Milwaukee Knockout Tool 2676
  • Max. Capacity Mild Steel (Ga.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list