DRAW LATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAW LATCH

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CRV4
  • Mfr. Model # 5CRV4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Draw Latch
  • Locking/Nonlocking Non-locking
  • Adjustable No
  • Catch/Latch Finish Bright Stainless Steel
  • Catch/Latch Height 1-37/64"
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Depth 15/32"
  • Catch/Latch Type Draw
  • Catch/Latch Width 1-1/2"
  • Catch/Latch Opening Action Release

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list