Skip Content
DRAINER AUTO WASTE OIL 80L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAINER AUTO WASTE OIL 80L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDPE80
  • Mfr. Model # DPE80
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2872
  • Shipping Weight 65.61 lbs

Product Details

Mobile waste oil drain with swing arm design for added versatility. Ideal for use with vehicle lifts or inside lubrication pits. Extra large fluid collection drain pan. Pressurized fluid evacuation utilizing standard shop air. Features automatic check valve. 80 L fluid holding capacity.

Technical Specs

  • Item Swing Arm Oil Drain
  • Capacity (US Gal.) 21.13
  • Features Automatic Check Valve. 80 L Fluid Holding Capacity
  • Includes Swing Arm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list