Skip Content
DRAIN WRENCH,1-1/4 AND 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN WRENCH,1-1/4 AND 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH34A499
  • Mfr. Model # 34A499
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Capacity (In.) 1-1/4 and 1-1/2
  • Type Pipe
  • Item Drain Wrench
  • Features Sink Drain Wrench , Features 3/8 In Socket Drive Connection for Hard to Reach Places.
  • Construction Steel
  • Function Function Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list