Skip Content
DRAIN VALVE 110V 1/2IN IN 1/4IN OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN VALVE 110V 1/2IN IN 1/4IN OUT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG54410931
  • Mfr. Model # 54410931
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Amps AC 0.12
  • Body Material Low Lead Brass
  • Enclosure NEMA 4
  • Item Automatic Drain Valve
  • Voltage 115
  • Adjustable Drain Cycle 30 sec. - 45 min.
  • Hz 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list