Skip Content
DRAIN STICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN STICK

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNY2
  • Mfr. Model # 1LNY2
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Capacity (In.) -
  • Features Flexible with an Angled Head for Tight Bends in Pipes. Nylon Construction
  • Hex Size (In.) -
  • Includes -
  • Overall Length (In.) 24
  • Item Drain Stick
  • Package Quantity 1
  • Type -
  • Construction Nylon
  • Cutting Action -
  • Tube Capacity (In.) -
  • Meets/Exceeds -
  • Function Insert in Drain to Push or Pull Clog
  • Hose Capacity (In.) -
  • PVC Pipe Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list