Skip Content
DRAIN SPADE STEEL 16IN ASH D-HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SPADE STEEL 16IN ASH D-HDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGHDS16FD
  • Mfr. Model # GHDS16FD
  • UNSPSC # 27112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Drain Spade
  • Handle Length 25-3/4"
  • Blade Type Drain Spade
  • Handle Type D-Grip
  • Blade Material Tempered Steel
  • Blade Length 16"
  • Blade Width 5-1/2"
  • Handle Material Premium Varnished Ash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list