Skip Content
DRAIN SPADE D-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SPADE D-HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPHDS16FD
  • Mfr. Model # GPHDS16FD
  • UNSPSC # 27112002
  • CATALOGUE PAGE # 336
  • Shipping Weight 4.27 lbs

Product Details

Steel blade. Blade width: 5". Handle material: fiberglass. 1 piece D-Handle.

Technical Specs

  • Handle Type D-Grip
  • Blade Type Drain Spade
  • Handle Length 48"
  • Blade Material Tempered Steel
  • Handle Material Fibreglass Core, Tpe Overmold
  • Blade Width 5"
  • Blade Length 5.75"
  • Item Drain Spade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list