Skip Content
DRAIN SPADE,D-HANDLE,BLADE LENGTH 16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SPADE,D-HANDLE,BLADE LENGTH 16 IN.

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTTHDS16FD
  • Mfr. Model # TTHDS16FD
  • UNSPSC # 27112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Technical Specs

  • Handle Type D-Handle
  • Item Drain Spade
  • Handle Length 47"
  • Blade Type Spade
  • Blade Material Tempered Steel
  • Blade Length 16"
  • Handle Material Hardwood, Polypropylene
  • Blade Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list