Skip Content
DRAIN SPADE,46-3/4 IN HANDLE,5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SPADE,46-3/4 IN HANDLE,5-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12V173
  • Mfr. Model # 12V173
  • UNSPSC # 27112002
  • CATALOGUE PAGE # 336
  • Shipping Weight 4.65 lbs

Product Details

14 ga. steel. Blade size: 5-3/4" W x 14" L. Handle material: fiberglass with polypropylene outer jacket. Handle type: straight.

Technical Specs

  • Gauge 14 ga.
  • Handle Type Straight
  • Handle Length 46-3/4"
  • Blade Material Steel
  • Blade Length 14"
  • Handle Material Fiberglass
  • Item Drain Spade
  • Blade Width 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list