Skip Content
DRAIN SPADE,30 IN. HANDLE,6 IN. BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SPADE,30 IN. HANDLE,6 IN. BLA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LVR8
  • Mfr. Model # 4LVR8
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 336
  • Shipping Weight 4.2 lbs

Product Details

14 ga. steel. Blade size: 6" W x 16" L. Handle material: ash. Handle type: D-Grip.

Technical Specs

  • Handle Type D-Grip
  • Gauge 14 ga.
  • Item Drain Spade
  • Blade Material Steel
  • Handle Length 30"
  • Handle Material Ash
  • Blade Length 16"
  • Blade Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list