Skip Content
DRAIN SPADE,27 IN HANDLE,5-3/4 IN B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SPADE,27 IN HANDLE,5-3/4 IN B

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12V172
  • Mfr. Model # 12V172
  • UNSPSC # 27112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Technical Specs

  • Gauge 14 ga.
  • Handle Type D-Grip
  • Item Drain Spade
  • Handle Length 27"
  • Blade Material Steel
  • Handle Material Fiberglass
  • Blade Length 14"
  • Blade Width 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list