Skip Content
DRAIN SEAL PLUS 48X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN SEAL PLUS 48X48

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2162
  • Mfr. Model # 2162
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2692
  • Shipping Weight 34.0 lbs

Product Details

Ultra-drain seal plus(R). Urethane bottom layer keeps spills from entering drains. Rugged, reinforced PVC top layer (black) provides protection from extended UV exposure and vehicular traffic. Excellent for use in parking areas, loading docks, and other areas where drains may be driven over.

Technical Specs

  • Item Drain Seal
  • Length 48"
  • Material Urethane/PVC
  • Colour Orange/Yellow
  • Standards SPCC, NPDES
  • Width 48"
  • Thickness 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list