DRAIN SEAL PLUS 18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN SEAL PLUS 18X18

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2166
  • Mfr. Model # 2166
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2692
  • Shipping Weight 5.0 lbs

Product Details

Ultra-drain seal plus(R). Urethane bottom layer keeps spills from entering drains. Rugged, reinforced PVC top layer (black) provides protection from extended UV exposure and vehicular traffic. Excellent for use in parking areas, loading docks, and other areas where drains may be driven over.

Technical Specs

  • Colour Orange/Yellow
  • Length 18"
  • Material Urethane/PVC
  • Item Drain Seal
  • Width 18"
  • Thickness 1/2"
  • Standards SPCC, NPDES

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list