Skip Content
DRAIN PUMP SYSTEM,1/2 HP,115 V,9.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PUMP SYSTEM,1/2 HP,115 V,9.4

ZOELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CZG1
  • Mfr. Model # 5CZG1
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.65 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 61
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 5 Ft. of Head 72
  • GPM of Water @ 20 Ft. of Head 25
  • HP 1/2
  • Item Sink Drain Pump System
  • Includes Check Valve
  • Cord Length 15 ft.
  • Inlet 1-1/2"
  • Outlet 1-1/2"
  • Motor Type Permanent Split Capacitor
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Switch Type Mechanical
  • Basin Height 12-1/2"
  • Vent 1-1/2"
  • Amps 9.4
  • Basin Dia. 14-1/2"
  • Basin Capacity 5.0 gal.
  • Basin Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list