Skip Content
DRAIN PROTECTOR,PLASTIC,PIPE DIA 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PROTECTOR,PLASTIC,PIPE DIA 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPG1
  • Mfr. Model # 1PPG1
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.01 lbs

Product Details

Drain Strainer, Basin, Plastic, Clear/Plastic Color/Finish, 2-3/4, 0.025, Pipe Dia. (In.) 1.

Technical Specs

  • Gauge 0.025
  • Item Drain Strainer
  • Length (In.) 2-3/4
  • Material of Construction Plastic
  • Package Quantity 1
  • Pipe Dia. (In.) 1
  • Type Basin
  • Color/Finish Clear/Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list