Skip Content
DRAIN PROTECTOR,PIPE DIA 1 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PROTECTOR,PIPE DIA 1 7/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPG5
  • Mfr. Model # 1PPG5
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.01 lbs

Product Details

Drain Strainer, Catch-All, Stainless Steel, Stainless Steel Color/Finish, 0.015, Pipe Dia. (In.) 1-7/8, Spring Like Prongs Connection.

Technical Specs

  • Gauge 0.015
  • Item Drain Strainer
  • Package Quantity 1
  • Material of Construction Stainless Steel
  • Pipe Dia. (In.) 1-7/8
  • Color/Finish Stainless Steel
  • Type Catch-All
  • Connection Spring Like Prongs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list