Skip Content
DRAIN PROTECTOR,PIPE DIA 1 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PROTECTOR,PIPE DIA 1 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPG4
  • Mfr. Model # 1PPG4
  • UNSPSC # 40141701
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.01 lbs

Product Details

Drain Strainer, Catch-All, Stainless Steel, Stainless Steel Color/Finish, 0.015, Pipe Dia. (In.) 1-5/8, Spring Like Prongs Connection.

Technical Specs

  • Gauge 0.015
  • Item Drain Strainer
  • Material of Construction Stainless Steel
  • Pipe Dia. (In.) 1-5/8
  • Type Catch-All
  • Package Quantity 1
  • Color/Finish Stainless Steel
  • Connection Spring Like Prongs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List