Skip Content
DRAIN PLUG OIL M30X1.5MM LB T10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M30X1.5MM LB T10

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-30150-01P
  • Mfr. Model # 10-30150-01P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Oil and Transmission Drain Plug
  • For Use With Hino DS50, EL100, EM100,EP100,E13C
  • Type M30 x 1.5 mm LB T10
  • Includes Copper Gasket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list