Skip Content
DRAIN PLUG OIL M27X2.0MM T12 O-RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M27X2.0MM T12 O-RING

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-27200-02P
  • Mfr. Model # 10-27200-02P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Cummins ISX, QSX, Sig. 600 and QST30
  • Includes Viton O-Ring
  • Type M27 x 2.0 mm T12 (O-Ring)
  • Item Oil and Transmission Drain Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list