Skip Content
DRAIN PLUG OIL M26X1.5MM LB T10 47L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M26X1.5MM LB T10 47L

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-26150-04P
  • Mfr. Model # 10-26150-04P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Mercedes MBE 4000 (S/N Less Than833529) and Mercedes older Truck & Bus Engines
  • Includes Copper Gasket
  • Item Oil and Transmission Drain Plug
  • Type M26 x 1.5 mm LB T10 47L

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List