Skip Content
DRAIN PLUG OIL M25X1.5MM LB T15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M25X1.5MM LB T15

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-25150-03P
  • Mfr. Model # 10-25150-03P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Oil and Transmission Drain Plug
  • Includes Copper Gasket
  • For Use With Maxxforce DT/9 and Older DT466/530
  • Type M25 x 1.5 mm LB T15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list