Skip Content
DRAIN PLUG OIL M24X2.0MM LB T12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M24X2.0MM LB T12

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-24200-02P
  • Mfr. Model # 10-24200-02P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Zaxis 270,300-3,330-3,350-3,EX400-3,450-3, Other Isuzu Engines
  • Includes Copper Gasket
  • Item Oil and Transmission Drain Plug
  • Type M24 x 2.0 mm LB T12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list