Skip Content
DRAIN PLUG OIL M22X1.5MM LB T17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M22X1.5MM LB T17

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-22150-10P
  • Mfr. Model # 10-22150-10P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Copper Gasket
  • Item Oil and Transmission Drain Plug
  • For Use With Cummins/Dodge 5.9 L Diesel 1995 - 2002
  • Type M22 x 1.5 mm LB T17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list