DRAIN PLUG OIL M22X1.5MM LB T10 8/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRAIN PLUG OIL M22X1.5MM LB T10 8/4

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-22150-11P
  • Mfr. Model # 10-22150-11P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Oil and Transmission Drain Plug
  • Type M22 x 1.5 mm LB T10 8/4
  • Includes Copper Gasket
  • For Use With Mercedes MBE900/906 & OM460, DD12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list