Skip Content
DRAIN PLUG OIL M12X1.75MM LB T10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M12X1.75MM LB T10

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-12175-02P
  • Mfr. Model # 10-12175-02P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Newer Chevy/GM Gas Car and Truck Engines
  • Includes Copper Gasket
  • Type M12 x 1.75 mm LB T10
  • Item Oil and Transmission Drain Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list