Skip Content
DRAIN PLUG OIL M12X1.25MM LB T10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL M12X1.25MM LB T10

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS10-12125-02P
  • Mfr. Model # 10-12125-02P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Copper Gasket
  • Item Oil and Transmission Drain Plug
  • For Use With Toyota 1998 & Newer, Nissan 1983 & Newer
  • Type M12 x 1.25 mm LB T10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list