Skip Content
DRAIN PLUG OIL 1-11.5NPT LB T12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRAIN PLUG OIL 1-11.5NPT LB T12

NO-SPILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOS40-334115-01P
  • Mfr. Model # 40-334115-01P
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Copper Gasket
  • For Use With CAT Engines with Tapered Pipe Plug
  • Item Oil and Transmission Drain Plug
  • Type 1"-11-1/2 NPT LB T12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list